Pre-Assembled Control Tower Stack Light, Size: 70mm, Vertical Mount

Item #: 1088697

Cat #: 855TV-G24L4P1

UPC: 612598951536

Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Assembled Control Tower Stack Light With Single Tone Sound Module, Vertical Mount, 24 Volt AC/DC, Gray Cap/Housing, Type: Flashing LED, Color: Red, 855T Series.

Overview

Pre-Assembled Control Tower Stack Light With Single Tone Sound Module, Vertical Mount, 24 Volt AC/DC, Gray Cap/Housing, Type: Flashing LED, Color: Red, 855T Series.
Also known as: 612598951536, 855TV-G24L4P1, ALB855TVG24L4P1

Specifications

Volts DC: 24
Mounting: Vertical
Volts AC: 24
Size: 70 mm
Volts DC: 24
Volts AC: 24
Mounting: Vertical
Size: 70 mm