Pre-Assembled Control Tower Stack Light, Size: 70mm

Item #: 1088686

Cat #: 855TS-B24D3D4

UPC: 662468967891

Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Assembled Control Tower Stack Light, PG16 Conduit Surface Mount, 24 Volt AC/DC, Type: Steady Incandescent, Color: Red/Green, 855T Series.

Overview

Pre-Assembled Control Tower Stack Light, PG16 Conduit Surface Mount, 24 Volt AC/DC, Type: Steady Incandescent, Color: Red/Green, 855T Series.
Also known as: 662468967891, 855TS-B24D3D4, ALB855TSB24D3D4

Specifications

Volts DC: 24
Volts AC: 24
Size: 70 mm
Volts DC: 24
Size: 70 mm
Volts AC: 24