Control Tower Stack Light With Piezo Sound Module, Vertical Mount

Item #: 1088617

Cat #: 855EV-B24Y4P1

UPC: 781180598449

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light With Piezo Sound Module, Vertical Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Red

Overview

Control Tower Stack Light With Piezo Sound Module, Vertical Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Red
Also known as: 781180598449, 855EV-B24Y4P1, ALB855EVB24Y4P1

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Red
Volts AC: 24
Volts DC: 24
Size: 50 mm