Stack Light, Pre-Assy, 115V

Item #: 1088572

Cat #: 855EC-B10L4P1

UPC: 781180727139

Call for price
Company wide:
0 in stock
Documents & Guides
855EC Series Control Tower Stack Light, Pre-Assembled, Surface / 1/2 Inch NPT Conduit Mount with Cap, Black Housing, 115 Volt AC Full Voltage, Red Flashing LED, Single-Circuit Piezo Sound Module

Overview

855EC Series Control Tower Stack Light, Pre-Assembled, Surface / 1/2 Inch NPT Conduit Mount with Cap, Black Housing, 115 Volt AC Full Voltage, Red Flashing LED, Single-Circuit Piezo Sound Module
Also known as: 781180727139, 855EC-B10L4P1, ALB855ECB10L4P1

Specifications

Volts AC: 120
Size: 50 mm
Volts AC: 120
Size: 50 mm