A-B 800T-TFXLET6A 30mm Trigger Acti

Item #: 1088345

Cat #: 800T-TFXLET6A

UPC: 887172328893

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-TFXLET6A 30MM TRIGGE

Overview

ALB 800T-TFXLET6A 30MM TRIGGE
Also known as: 887172328893, 800T-TFXLET6A, ALB800TTFXLET6A

Specifications

Type: Assembled, Pushbutton
Family / Style: 800T
Type: Assembled, Pushbutton
Family / Style: 800T