AB 800T-T4T8GALX 30MM TOGGLE SWITCH

Item #: 1088330

Cat #: 800T-T4T8GALX

UPC: 662073894681

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-T4T8GALX 30MM TOGGLE SWITCH 800T PB

Overview

AB 800T-T4T8GALX 30MM TOGGLE SWITCH 800T PB
Also known as: 662073894681, 800T-T4T8GALX, ALB800TT4T8GALX

Specifications

Family / Style: 800T
Type: joystick operators
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: joystick operators

Customer Reviews

No reviews for this product
(0)