AB 800T-T2F3DDDD 30MM TOGGLE SWITCH

Item #: 1088213

Cat #: 800T-T2F3DDDD

UPC: 885630946061

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-T2F3DDDD 30MM TOGGLE SWITCH 800T PB

Overview

AB 800T-T2F3DDDD 30MM TOGGLE SWITCH 800T PB
Also known as: 885630946061, 800T-T2F3DDDD, ALB800TT2F3DDDD

Specifications

Family / Style: 800T
Type: Operators, joysticks
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Operators, joysticks