A-B 800T-QAH2BA2Y 30mm Momentary Pu

Item #: 1088159

Cat #: 800T-QAH2BA2Y

UPC: 885630260501

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-QAH2BA2Y 30MM MOMENT

Overview

ALB 800T-QAH2BA2Y 30MM MOMENT
Also known as: 885630260501, 800T-QAH2BA2Y, ALB800TQAH2BA2Y

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton