AB 800T-J4105KC1 30MM SELECTOR

Item #: 1088011

Cat #: 800T-J4105KC1

UPC: 662072033883

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-J4105KC1 30MM SELECTOR SWITCH 800T PB

Overview

AB 800T-J4105KC1 30MM SELECTOR SWITCH 800T PB
Also known as: 662072033883, 800T-J4105KC1, ALB800TJ4105KC1

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Selector Switches