Push Button, Push-Pull, 30mm, Red, Mushroom, 120V AC/DC

Item #: 1087780

Cat #: 800T-FXQ10RA7

UPC: 662073285946

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Push-Pull, 30mm Mushroom Head, Illuminated, Red, 120 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm Mushroom Head, Illuminated, Red, 120 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073285946, 800T-FXQ10RA7, ALB800TFXQ10RA7

Specifications

Poles: 2
Type: Miniature, Breaker
Mounting: DIN Rail
Family / Style: 800T
Amps: 1.600
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 10 kA
Type: Miniature, Breaker
Family / Style: 800T
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)