6-32 NC Drill/Tap Bit

Item #: 1087731

Cat #: 36-6/32

UPC: 783250787234

$ 10.12 EA
Company wide:
60 in stock
Documents & Guides
Combo Drill/Tap Bit, Size: 36-6/32 UNC, Hex Shank Size: 1/4", Material Thickness: 10GA.

Overview

Combo Drill/Tap Bit, Size: 36-6/32 UNC, Hex Shank Size: 1/4", Material Thickness: 10GA.
Also known as: 783250787234, 36-6/32, IDE366/32

Specifications

Gauge: 10 AWG
Diameter: 1/4 in
Material: Stainless Steel
Gauge: 10 AWG
Material: Stainless Steel
Diameter: 1/4 in