6-32 NC Drill/Tap Bit

Item #: 1087731
Cat #: 36-6/32
UPC: 783250787234
$ 9.56 EA
Company wide:
11 in stock
Documents & Guides
Combo Drill/Tap Bit, Size: 36-6/32 UNC, Hex Shank Size: 1/4", Material Thickness: 10GA.

Overview

Combo Drill/Tap Bit, Size: 36-6/32 UNC, Hex Shank Size: 1/4", Material Thickness: 10GA.
Also known as: 783250787234, 36-6/32, IDE36632

Specifications

Gauge: 10
Diameter: 1/4 in
Material: Stainless Steel
Gauge: 10
Material: Stainless Steel
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)