800T 2 Pos Jumbo Mushroom Push-Pull Device, Red, Full Voltage Type

Item #: 1087604

Cat #: 800T-FXJQH2RA

UPC: 885630119021

Call for price
Company wide:
0 in stock
Documents & Guides
800T 2 Pos Jumbo Mushroom Push-Pull Device, Red, Full Voltage Type, 1 NO 1 NC, LED, Push-Pull

Overview

800T 2 Pos Jumbo Mushroom Push-Pull Device, Red, Full Voltage Type, 1 NO 1 NC, LED, Push-Pull

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXJQH2RA from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a jumbo mushroom cap and an LED lamp. It is push-pull and full voltage type. And it has standard contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630119021, 800T-FXJQH2RA, ALB800TFXJQH2RA

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Family / Style: 800T
Type: Assembled Pushbutton