A-B 800TC-TFXT6D2 30mm Trigger Acti

Item #: 1087533

Cat #: 800TC-TFXT6D2

UPC: 887172676499

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800TC-TFXT6D2 30MM TRIGGE

Overview

ALB 800TC-TFXT6D2 30MM TRIGGE
Also known as: 887172676499, 800TC-TFXT6D2, ALB800TCTFXT6D2

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton