100 Amp Elevator Disconnect Switch

Item #: 1087453

Cat #: LPS1T48R1KGN1BF

UPC: 079458099485

$ 5013.54 EA
Company wide:
0 in stock
Documents & Guides
Elevator Disconnect, Fused, 100 AMP, 3-Pole, 120V Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"

Overview

Elevator Disconnect, Fused, 100 AMP, 3-Pole, 120V Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"

The Littelfuse® POWR-Switch provides a simple and economical solution for applications that require selective coordination and shunt trip capabilities. Utilizes Class J time-delay fuses that are easily coordinated with other system overcurrent devices. The shunt trip capability allows the POWR-Switch to meet the ANSI/ASME standard that requires power to be automatically disconnected before water is turned on by the fire safety system

Also known as: 079458099485, LPS1T48R1KGN1BF, LFULPS1T48R1KGN1BF

Specifications

Volts AC Control: 120
Poles: 3
Volts AC: 480
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 120
Volts AC: 480
Mounting: Surface
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1