AB 800TC-H3126D1 30MM SELECTOR

Item #: 1087431

Cat #: 800TC-H3126D1

UPC: 662074584543

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800TC-H3126D1 30MM SELECTOR SWITCH 800T PB

Overview

AB 800TC-H3126D1 30MM SELECTOR SWITCH 800T PB
Also known as: 662074584543, 800TC-H3126D1, ALB800TCH3126D1

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches