800T 2 Pos Mushroom Cap Push-Pull Device, Blue, Finger Guards, Full

Item #: 1087422

Cat #: 800TC-FXQH2BA

UPC: 885630258836

Call for price
Company wide:
0 in stock
Documents & Guides
800T 2 Pos Mushroom Cap Push-Pull Device, Blue, Finger Guards, Full Voltage, 1 NO 1 NC, LED

Overview

800T 2 Pos Mushroom Cap Push-Pull Device, Blue, Finger Guards, Full Voltage, 1 NO 1 NC, LED

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-FXQH2BA from Rockwell Automation® is a 12-130 V AC/DC, blue, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. It is push-pull and full voltage type with finger guards on terminals. And it has standard contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630258836, 800TC-FXQH2BA, ALB800TCFXQH2BA

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton