This product may not be available in all locations.

A-B 800T-16JX5KC1 30mm Selector Swi
Item #: 1087396
Cat #: 800T-16JX5KC1
UPC: 662072846278
Call for price
Company wide:
0
in stock
Documents & Guides
ALB 800T-16JX5KC1 30MM SELECT
Overview
ALB 800T-16JX5KC1 30MM SELECT
Also known as: 662072846278, 800T-16JX5KC1, ALB800T16JX5KC1
Specifications
| Family / Style: | 800T |
| Type: | Selector Switches |
| Family / Style: | 800T |
| Type: | Selector Switches |