Selector Switch, 3-Position, Black Knob, B Cam, 1NO/1NC, 22.5mm

Item #: 1087279

Cat #: 800MR-JH9BLAK

UPC: 662073185710

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Black Knob, 1 Normally Open, 1 Normally Closed, Contacts, B Cam, Left Cartridge Position, Large Screw Terminations, NEMA 13, 22.5 mm

Overview

Selector Switch, 3 Position, Black Knob, 1 Normally Open, 1 Normally Closed, Contacts, B Cam, Left Cartridge Position, Large Screw Terminations, NEMA 13, 22.5 mm

Tough and rugged, Allen-Bradley® Bulletin 800MR round oil-tight operators are perfect for your heavy-duty applications. These push buttons are durable and built for harsh environments. Catalog item 800MR-JH9BLAK from Rockwell Automation® is a black knob, three-position selector switch and it is spring return from both. It has one normally open and three normally closed contacts. And it is large screw. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073185710, 800MR-JH9BLAK, ALB800MRJH9BLAK

Specifications

Type: Mounting Box
Standards: Build America Buy America Compliant
Type: Mounting Box
Standards: Build America Buy America Compliant