800H Momentary Push Button, Full Voltage, LED, 12-130 V, Red, Exten

Item #: 1087122

Cat #: 800H-QRBH2RD2

UPC: 885630257778

Call for price
Company wide:
0 in stock
Documents & Guides
800H Momentary Push Button, Full Voltage, LED, 12-130 V, Red, Extended W/O Guard, 1 NC, 1 NC

Overview

800H Momentary Push Button, Full Voltage, LED, 12-130 V, Red, Extended W/O Guard, 1 NC, 1 NC

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRBH2RD2 from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has one normally closed standard contact. And it is LED and full voltage with an extended head without guard and no guards on terminals. For full product details, please see below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630257778, 800H-QRBH2RD2, ALB800HQRBH2RD2

Specifications

Type: Pushbutton
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)