800H Momentary Push Button, Full Voltage, LED, 12-130 V, White, Ext

Item #: 1087090

Cat #: 800H-QRAH2WD1

UPC: 885630257570

Call for price
Company wide:
0 in stock
Documents & Guides
800H Momentary Push Button, Full Voltage, LED, 12-130 V, White, Extended W/ Guard, 1 NO, 1 NO

Overview

800H Momentary Push Button, Full Voltage, LED, 12-130 V, White, Extended W/ Guard, 1 NO, 1 NO

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRAH2WD1 from Rockwell Automation® is a white, 12-130 V AC/DC, 30 mm momentary push button. It has one normally open standard contact. And it is LED and full voltage with an extended head with guard and no guards on terminals. For full product details, please see below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630257570, 800H-QRAH2WD1, ALB800HQRAH2WD1

Specifications

Type: Corrosion Resistant Pushbutton
Type: Corrosion Resistant Pushbutton