800H Momentary Push Button, Full Voltage, 24 V, Blue, Guarded, Exte

Item #: 1087062

Cat #: 800H-QRA24BD1

UPC: 662072082720

Call for price
Company wide:
0 in stock
Documents & Guides
800H Momentary Push Button, Full Voltage, 24 V, Blue, Guarded, Extended W/ Guard, 1 NO Standard

Overview

800H Momentary Push Button, Full Voltage, 24 V, Blue, Guarded, Extended W/ Guard, 1 NO Standard

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRA24BD1 from Rockwell Automation® is a blue, 24 V AC/DC, 30 mm momentary push button. It has one normally open standard contact. And it is incandescent and full voltage with an extended head with guard and no guards on terminals. For full product details, please see below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072082720, 800H-QRA24BD1, ALB800HQRA24BD1

Specifications

Type: Assembled Pushbutton
Type: Assembled Pushbutton