Control Station, 1 Pilot Light, Dual Push Button, 120V AC/DC

Item #: 1086900

Cat #: 800H-2HAD10R7

UPC: 781180576232

Call for price
Company wide:
0 in stock
Documents & Guides
Control Station, 1 Pilot Light, 120 Volt AC/DC, Red, Full Voltage, Dual Push Button, Start/Stop, Nema 7/9

Overview

Control Station, 1 Pilot Light, 120 Volt AC/DC, Red, Full Voltage, Dual Push Button, Start/Stop, Nema 7/9
Also known as: 781180576232, 800H-2HAD10R7, ALB800H2HAD10R7

Specifications

Type: Switch Box, Outlet Box, New Work
Depth: 2 3/8 in
Mounting: Bracket, Nail On
Gangs: 1
Standards: Build America Buy America Compliant
Type: Switch Box, Outlet Box, New Work
Mounting: Bracket, Nail On
Standards: Build America Buy America Compliant
Depth: 2 3/8 in
Gangs: 1