22MM BACK OF PANEL

Item #: 1086832

Cat #: 800F-PN5GX10E

UPC: 662074416981

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-PN5GX10E 22MM BACK OF PANEL COMPOSITE 800F PB

Overview

AB 800F-PN5GX10E 22MM BACK OF PANEL COMPOSITE 800F PB
Also known as: 662074416981, 800F-PN5GX10E, ALB800FPN5GX10E

Specifications

Family / Style: 800F
Type: 22mm Lamp Blocks
Family / Style: 800F
Type: 22mm Lamp Blocks