Push Button, Momentary, Down Arrow, Vertical, White, Operator

Item #: 1086592

Cat #: 800FP-CA1U700

UPC: 612598703821

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Momentary, Black, Down Arrow,Vertical, White Button, Operator Only, Plastic

Overview

Push Button, Momentary, Black, Down Arrow,Vertical, White Button, Operator Only, Plastic
Also known as: 612598703821, 800FP-CA1U700, ALB800FPCA1U700

Specifications

IP/NEMA Rating: IP66
Size: 22.5 mm
Family / Style: 800F
Type: Vertical, Momentary, Pushbutton
Material: Plastic
Color: White
IP/NEMA Rating: IP66
Family / Style: 800F
Material: Plastic
Size: 22.5 mm
Type: Vertical, Momentary, Pushbutton
Color: White