MUSHROOM 3

Item #: 1086495

Cat #: 800FM-LMP40E3

UPC: 662074009350

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800FM-LMP40E3 MUSHROOM 3

Overview

AB 800FM-LMP40E3 MUSHROOM 3
Also known as: 662074009350, 800FM-LMP40E3, ALB800FMLMP40E3

Specifications

Diameter: 3/16 in
Length: 6 in
Family / Style: 800F
Type: Hammer Drill Bit
Standards: Build America Buy America Compliant
Diameter: 3/16 in
Family / Style: 800F
Standards: Build America Buy America Compliant
Length: 6 in
Type: Hammer Drill Bit