Selector Switch, 2-Position, Maintained, 1NO/1NC Contacts

Item #: 1086318

Cat #: 800FD-SM22X11

UPC: 662074318247

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, Standard Knob, 2 Position, Non-Illuminated, Maintained, 1 Normally Open, 1 Normally Closed, Contacts

Overview

Selector Switch, Standard Knob, 2 Position, Non-Illuminated, Maintained, 1 Normally Open, 1 Normally Closed, Contacts

Made of industrial-grade thermoplastic, the durable Allen-Bradley® 800FD monolithic operator family is designed to meet worldwide standards. And the aesthetic design complements the Bulletin 800F modular line. Catalog item 800FD-SM22X11 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is a maintained black knob with no knob orientation. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074318247, 800FD-SM22X11, ALB800FDSM22X11

Specifications

Type: 2 Position, Maintained, Selector Switch
Family / Style: 800F
Color: Black
Type: 2 Position, Maintained, Selector Switch
Color: Black
Family / Style: 800F