Custom Engraved Nameplate, 22mm, White, Plastic, Jumbo, 800F

Item #: 1086229

Cat #: 800F-35WE100L

UPC: 781180147838

Call for price
Company wide:
0 in stock
Documents & Guides
Custom Engraved Nameplate, 22mm, White Background, Plastic, Over Size, 30mm x 50mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 22mm, White Background, Plastic, Over Size, 30mm x 50mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 781180147838, 800F-35WE100L, ALB800F35WE100L

Specifications

Size: Jumbo
Family / Style: 800F
Material: Plastic
Color: White
Size: Jumbo
Material: Plastic
Family / Style: 800F
Color: White

Customer Reviews

No reviews for this product
(0)