Custom Engraved Nameplate, 22mm, Red, Plastic, Jumbo, 800F

Item #: 1086227

Cat #: 800F-35RE100S

UPC: 662074858842

Call for price
Company wide:
0 in stock
Documents & Guides
Custom Engraved Nameplate, 22mm, Red Background, Plastic, Over Size, 30mm x 50mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 22mm, Red Background, Plastic, Over Size, 30mm x 50mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 662074858842, 800F-35RE100S, ALB800F35RE100S

Specifications

Size: Jumbo
Color: Red
Family / Style: 800F
Material: Plastic
Size: Jumbo
Family / Style: 800F
Color: Red
Material: Plastic