Custom Engraved Nameplate, 22mm, Black, Plastic, Standard, 800F

Item #: 1086216

Cat #: 800F-34BE100K

UPC: 781180147746

Call for price
Company wide:
0 in stock
Documents & Guides
Custom Engraved Nameplate, 22mm, Black Background, Plastic, Standard Size, 30mm x 40mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 22mm, Black Background, Plastic, Standard Size, 30mm x 40mm, 800F Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 781180147746, 800F-34BE100K, ALB800F34BE100K

Specifications

Size: Standard
Family / Style: 800F
Color: Black
Material: Plastic
Size: Standard
Color: Black
Family / Style: 800F
Material: Plastic