Legend Plate, 60mm Round, Universal, Yellow, Black Text

Item #: 1086199

Cat #: 800F-15YSE112

UPC: 662074818471

Call for price
Company wide:
30 in stock
Documents & Guides
Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "EMEREGENCY STOP", 22.5 mm Opening

Overview

Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "EMEREGENCY STOP", 22.5 mm Opening

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-15YSE112 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074818471, 800F-15YSE112, ALB800F15YSE112

Specifications

Type: Yellow, Legend Plate, Round
Family / Style: 800F
Material: Plastic
Size: 60 mm
Color: Yellow
Type: Yellow, Legend Plate, Round
Material: Plastic
Color: Yellow
Family / Style: 800F
Size: 60 mm