Safety Control Relay 8 Pole 3 NO 1 NC Base 3 NO 1 NC Aux 24 V 50/60

Item #: 1086170

Cat #: 700S-CF620KJC

UPC: 611320670301

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Control Relay 8 Pole 3 NO 1 NC Base 3 NO 1 NC Aux 24 V 50/60 Hz

Overview

Safety Control Relay 8 Pole 3 NO 1 NC Base 3 NO 1 NC Aux 24 V 50/60 Hz

Ideal for low-energy feedback safety circuits where high contact reliability is required, Allen-Bradley® Bulletin 700S-CF safety control relays feature bifurcated contacts. They provide mechanically or mirror contact performance, which are required in feedback circuits for safety applications. Catalog item 700S-CF620KJC is an eight-pole safety control relay from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320670301, 700S-CF620KJC, ALB700SCF620KJC

Specifications

Type: Safety Relays
Type: Safety Relays