Relay, Safety, Control, 8P, 6NO/2NC Contacts, 20A, 24VDC

Item #: 1086169

Cat #: 700S-CF620KDC

UPC: 611320624502

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Safety, Control, 20 Amp, 110 Volt AC, 8 Pole, 6 Normally Open, 2 Normally Closed, Main Standard Contacts, Front Gold Plated Bifurcated

Overview

Relay, Safety, Control, 20 Amp, 110 Volt AC, 8 Pole, 6 Normally Open, 2 Normally Closed, Main Standard Contacts, Front Gold Plated Bifurcated
Also known as: 611320624502, 700S-CF620KDC, ALB700SCF620KDC

Specifications

Color: Red
Type: Control, Safety, Relay
Poles: 8
Mounting: Surface
Amps: 20
Color: Red
Poles: 8
Amps: 20
Type: Control, Safety, Relay
Mounting: Surface