BASE RELAY TIMER

Item #: 1086086

Cat #: 700-HRS42TU24

UPC: 611320480269

Call for price
Company wide:
0 in stock
Documents & Guides
AB 700-HRS42TU24 BASE RELAY TIMER

Overview

AB 700-HRS42TU24 BASE RELAY TIMER
Also known as: 611320480269, 700-HRS42TU24, ALB700HRS42TU24

Specifications

Range: 0.050 sec - 300 hr
Poles: 2
Type: Relay, Timing, 4 Function
Mounting: Socket
Base: 8-Pin
Volts DC Range: 12 - 48
Volts AC Range: 24 - 48
Range: 0.050 sec - 300 hr
Type: Relay, Timing, 4 Function
Base: 8-Pin
Volts AC Range: 24 - 48
Poles: 2
Mounting: Socket
Volts DC Range: 12 - 48