TIMING 240V AC MAX

Item #: 1086070

Cat #: 700-HRQN2HU25

UPC: 611320480665

Call for price
Company wide:
0 in stock
Documents & Guides
AB 700-HRQN2HU25 TIMING 240V AC MAX

Overview

AB 700-HRQN2HU25 TIMING 240V AC MAX
Also known as: 611320480665, 700-HRQN2HU25, ALB700HRQN2HU25

Specifications

Type: Relay, 8 Pin
Type: Relay, 8 Pin