This product may not be available in all locations.

Relay, Ice Cube, Slim Line, 8-Blade, 2PDT, 8A, 24VAC, with Options
Item #: 1085944
Cat #: 700-HK32A24-3-4
UPC: 662074450121
Call for price
Company wide:
0
in stock
Documents & Guides
Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 24 Volt AC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Overview
Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 24 Volt AC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK32 A24-3-4 from Rockwell Automation® is a 24 V 50/60 Hz general purpose slim line relay. Its specifications include: standard contacts, two changeover contacts (double pole double throw, DPDT) 8 A, push-to-test, and manual override function.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074450121, 700-HK32A24-3-4, ALB700HK32A2434
Specifications
| Poles: | 2 |
| Type: | 8 Blade, Relay, IceCube |
| Volts AC Control: | 24 |
| Mounting: | Socket |
| Amps: | 8 |
| Poles: | 2 |
| Volts AC Control: | 24 |
| Amps: | 8 |
| Type: | 8 Blade, Relay, IceCube |
| Mounting: | Socket |