Miniature Ice Cube Relay, 14-Blade, 4PDT, 7A, 24VDC, Push to Test

Item #: 1085905

Cat #: 700-HC14Z24-3-4

UPC: 611320782707

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt DC, Push to Test, LED Option *** Rockwell Automation Preferred Product ***

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt DC, Push to Test, LED Option *** Rockwell Automation Preferred Product ***

Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC14Z24-3-4 from Rockwell Automation® is a 24 V DC general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A, gold contacts, push-to-test, and manual override with pilot light.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320782707, 700-HC14Z24-3-4, ALB700HC14Z2434

Specifications

Volts DC Control: 24
Amps: 7
Type: Relay, 14 Blade, Ice Cube
Mounting: Socket
Poles: 4
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Type: Relay, 14 Blade, Ice Cube
Poles: 4
Amps: 7
Mounting: Socket
Special Program: Rockwell Automation Preferred Product