GP TALL SQUARE BASE RELAY

Item #: 1085887

Cat #: 700-HB33A2-3-4L

UPC: 611320458596

Call for price
Company wide:
0 in stock
Documents & Guides
GP TALL SQUARE BASE RELAY

Overview

GP TALL SQUARE BASE RELAY
Also known as: 611320458596, 700-HB33A2-3-4L, ALB700HB33A234L

Specifications

Poles: 3
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Base: 11-Blade
Poles: 3
Type: Relay, IceCube
Amps: 15
Volts AC Control: 240
Mounting: Socket
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)