Tray Cable, Type TC-ER, 14 AWG Copper, 6 Conductor, PVC Jacket

Item #: 1085856

Cat #: A11406

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 14 AWG Copper, 6 Conductor, PVC Jacket, PVC/Nylon Insulation, 90 Degree Rating, 600V, E-2 Color Code, 2000 Foot Reel

Overview

Tray Cable, Type TC-ER, 14 AWG Copper, 6 Conductor, PVC Jacket, PVC/Nylon Insulation, 90 Degree Rating, 600V, E-2 Color Code, 2000 Foot Reel

TC-ER cable refers to exposed run or ER-rated tray cable. TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.

Also known as: A11406, OMNA11406

Specifications

Jacket: PVC
Material: Copper
Conductors: 6
Gauge: 14 AWG
Length: 2000 ft
Jacket: PVC
Conductors: 6
Length: 2000 ft
Material: Copper
Gauge: 14 AWG