Relay, Ice Cube, 11-Pin, 3PDT, 10A, 12VDC Coil, Push to Test, LED

Item #: 1085851

Cat #: 700-HA33Z12-3-4

UPC: 662072619889

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED Option

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt DC Coil, 3-Pole Double Throw, Push to Test, Manual Override, LED Option
Also known as: 662072619889, 700-HA33Z12-3-4, ALB700HA33Z1234

Specifications

Poles: 3
Amps: 10
Volts DC Control: 12
Type: Relay, Ice Cube, 11-Pin
Poles: 3
Volts DC Control: 12
Amps: 10
Type: Relay, Ice Cube, 11-Pin