ETN JGC3250FAG Series G, JG-frame M

Item #: 1085720

Cat #: JGC3250FAG

UPC: 786685126548

$ 11545.29 EA
Company wide:
0 in stock
ETN JGC3250FAG Series G JG-f

Overview

ETN JGC3250FAG Series G JG-f
Also known as: 786685126548, JGC3250FAG, CUTJGC3250FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600