This product may not be available in all locations.

Surge Protection Device, 480VAC, 3P, Din Rail Mount, 1800V VPR
Item #: 1085585
Cat #: 4983-DS480-403
UPC: 885630143828
$ 39.67 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
Surge Protection Device, 480 Volt AC, 3-Pole, 550 Maximum Continuous Operating Voltage, DIN Rail Mount
Overview
Surge Protection Device, 480 Volt AC, 3-Pole, 550 Maximum Continuous Operating Voltage, DIN Rail Mount
UL has updated the 1449 Surge Protection Standard to the latest version of 3rd Edition. This edition provides no grandfather clauses and therefore all products must be retested and certified. The terminology and category code number have also been updated in order to provide harmonization and clarity between various standards. Previously known devices called Transient Voltage Surge Suppressors (TVSS) and “Surge Arrestors” have now been changed into the Surge Protective Devices (SPD). Category code number was changed from VZCA (2nd Edition) to VZCA2 (3rd Edition).
Also known as: 885630143828, 4983-DS480-403, ALB4983DS480403
Specifications
| Poles: | 3 |
| Volts AC: | 480 |
| Mounting: | DIN Rail |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Volts AC: | 480 |