This product may not be available in all locations.

Surge Protective Device, 1 Pole DIN rail, 80kA, 120VAC
Item #: 1085573
Cat #: 4983-DS120-801
UPC: 612598989942
Call for price
Company wide:
0
in stock
Documents & Guides
Surge and Filter Protection, Din Rail Mount, UL 1449 , 120 Volt AC, 80kA, 1 Pole Configuration
Overview
Surge and Filter Protection, Din Rail Mount, UL 1449 , 120 Volt AC, 80kA, 1 Pole Configuration
Bulletin 4983-DS offers a number of options to meet your basic surge protection needs. The Bulletin 4983-DS products are connected in parallel and use an MOV to clamp high-voltage surges. The Bulletin 4983-DS devices are primarily used in the main electrical panel for the protection of 1- and 3-phase systems.
Also known as: 612598989942, 4983-DS120-801, ALB4983DS120801
Specifications
| Volts AC: | 120 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Surge Protector |
| Volts AC: | 120 |
| Poles: | 1 |
| Mounting: | DIN Rail |
| Type: | Surge Protector |