4983 Surge and Filter Protection, Din Rail Mount, UL 1449, 120 V, 4

Item #: 1085572

Cat #: 4983-DS120-404

UPC: 662074992096

Call for price
Company wide:
0 in stock
Documents & Guides
4983 Surge and Filter Protection, Din Rail Mount, UL 1449, 120 V, 40 kA, 4 Pole Configuration

Overview

4983 Surge and Filter Protection, Din Rail Mount, UL 1449, 120 V, 40 kA, 4 Pole Configuration
Also known as: 662074992096, 4983-DS120-404, ALB4983DS120404

Specifications

Volts AC: 150
Mounting: DIN Rail
Poles: 4
Volts AC: 150
Poles: 4
Mounting: DIN Rail