This product has been discontinued.
This product may not be available in all locations.

Sensor, Photoelectric, Laser, Analog/Discrete Output, 18 - 30VDC
Item #: 1085510
Cat #: 45CPD-8LTB1-D5
UPC: 662074555727
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Sensor, Photoelectric, Laser, 18 - 30 Volt DC, 125 mA, 2 Discrete PNP Outputs, and 2 Analog Outputs, 200 mm - 6 meter, Sensing Range, 5.8 meter, Measuring Range, 4 x 7 mm at 2 meter Spot Size, IP67 Housing, Eye Safe Class 1 Laser, for Operation, Visible Red, Class 2 Laser for Set Up
Overview
Sensor, Photoelectric, Laser, 18 - 30 Volt DC, 125 mA, 2 Discrete PNP Outputs, and 2 Analog Outputs, 200 mm - 6 meter, Sensing Range, 5.8 meter, Measuring Range, 4 x 7 mm at 2 meter Spot Size, IP67 Housing, Eye Safe Class 1 Laser, for Operation, Visible Red, Class 2 Laser for Set Up
Also known as: 662074555727, 45CPD-8LTB1-D5, ALB45CPD8LTB1D5
Specifications
| Type: | Laser, Sensor, Photoelectric |
| Range: | 200 mm - 6 m |
| IP/NEMA Rating: | IP67 |
| Amps: | 0.150 |
| Volts DC Range: | 18 - 30 |
| Type: | Laser, Sensor, Photoelectric |
| IP/NEMA Rating: | IP67 |
| Volts DC Range: | 18 - 30 |
| Range: | 200 mm - 6 m |
| Amps: | 0.150 |