GUARDMASTER 440N

Item #: 1085367

Cat #: 440N-Z21US3PB

UPC: 612598999897

Call for price
Company wide:
0 in stock
Documents & Guides
AB 440N-Z21US3PB GUARDMASTER 440N NON CONTACT SWITCH

Overview

AB 440N-Z21US3PB GUARDMASTER 440N NON CONTACT SWITCH

440N-Z21US3PB 440N Non Contact SwitchSensaGuardAdjustable Magnetic Hold2 N.C. Safety 1 N.O AuxSolid State ContactsIntegrated Magnetic LatchUniq

Also known as: 612598999897, 440N-Z21US3PB, ALB440NZ21US3PB

Specifications

Type: Magnetic Detectors
Type: Magnetic Detectors