Light Curtain, Safety, Transmitter, Terminal Chamber, w/Cable Gland

Item #: 1085355

Cat #: 440L-T4F2070-Q

UPC: 885630087986

Call for price
Company wide:
0 in stock
Documents & Guides
Light Curtain, AAC Single Beam, Safety, Transmitter, Terminal Chamber with Cable Gland, PG13.5 Thread, 24 Volt DC, 8 Watts, 0 - 70 meter Operating Range

Overview

Light Curtain, AAC Single Beam, Safety, Transmitter, Terminal Chamber with Cable Gland, PG13.5 Thread, 24 Volt DC, 8 Watts, 0 - 70 meter Operating Range
Also known as: 885630087986, 440L-T4F2070-Q, ALB440LT4F2070Q

Specifications

Type: Light Curtain, Single Beam
Volts DC: 24
Wattage: 8
Range: 0 - 70 m
Type: Light Curtain, Single Beam
Wattage: 8
Volts DC: 24
Range: 0 - 70 m