Sensor, Photoelectric, Transmitted Beam, Light Source, MiniSight

Item #: 1085320

Cat #: 42KL-E1EZBQ-F4

UPC: 662468713689

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, Light Source, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, 1 - 10 meter, Sensing Distance, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Transmitted Beam, Light Source, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, 1 - 10 meter, Sensing Distance, 4 Pin, DC Micro Connector
Also known as: 662468713689, 42KL-E1EZBQ-F4, ALB42KLE1EZBQF4

Specifications

Type: Transmitted Beam Source, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Transmitted Beam Source, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm

Customer Reviews

No reviews for this product
(0)