Sensor, Photoelectric, Retroreflective, 12 - 24VDC, Side View

Item #: 1085304

Cat #: 42KB-U2LPSN-Y3

UPC: 611320038002

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Retroreflective, 12 - 24 Volt DC, Visible Red, Side View, Light/Dark Selectable, 3 mm - 2 meter, Sensing Distance, 2 meter 500 Volt Cable

Overview

Sensor, Photoelectric, Retroreflective, 12 - 24 Volt DC, Visible Red, Side View, Light/Dark Selectable, 3 mm - 2 meter, Sensing Distance, 2 meter 500 Volt Cable
Also known as: 611320038002, 42KB-U2LPSN-Y3, ALB42KBU2LPSNY3

Specifications

Length: 2 m
Type: Sensor, Retroreflective, Photoelectric
Volts DC: 12/24
Length: 2 m
Volts DC: 12/24
Type: Sensor, Retroreflective, Photoelectric