Sensor, Photoelectric, Retro-Reflective, 12-24VDC

Item #: 1085298

Cat #: 42KB-U2LNSN-A2

UPC: 662468477123

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Retro-Reflective, 12 -24 Volt DC, 30 mA, 0.003 - 2 meter, Sensing Distance, Visible Red 660 nm, Light Source

Overview

Sensor, Photoelectric, Retro-Reflective, 12 -24 Volt DC, 30 mA, 0.003 - 2 meter, Sensing Distance, Visible Red 660 nm, Light Source
Also known as: 662468477123, 42KB-U2LNSN-A2, ALB42KBU2LNSNA2

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Size: 18 mm
Amps: 0.030
Volts DC: 12/24
Range: 0.003 - 2 m
Type: Retro-Reflective, Sensor, Photoelectric
Amps: 0.030
Range: 0.003 - 2 m
Size: 18 mm
Volts DC: 12/24